This item is Discontinued.

Microban 24-Hour Disinfectant Sanitizing Spray, Citrus, 15 oz Aerosol Spray 30130EA

24-Hour Disinfectant Sanitizing Spray, Citrus, 15 oz Aerosol Spray (Discontinued)

  • Mfr # 30130EA
  • Zoro # G101962761
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30130EA
Zoro #
G101962761
UPC #
782182301303
Country of Origin
United States

Details

Container Type
Aerosol Spray
Fragrance
Citrus
Primary Chemical
Quaternary Ammonium Compounds 0.20%
Capacity
15 oz
Effective to Remove
Bacteria; Fungi; Mold; Viruses including SARS-CoV-2
Standards
EPA Reg. No. 4091-20; EPA List N
For Use On
Appliance Exteriors; Backpacks; Beverage Dispensers; Chairs; Curtains; Cushions; Door Handles; Elevator Buttons; Hand Railings; High Chairs & Booster Seats; Laminated Menus; Luggage; Tables/Counter Tops; Trash Receptacles; TV Remotes; Upholstery
Physical Form
Liquid
Application
Disinfectant
Net Weight
1.4 lbs

Description

Kills the SARS-Cov-2 virus that causes COVID-19 on hard non-porous surfaces in one minute. Provides 24-hour sanitization against bacteria even after multiple touches. Kills 99.9% of bacteria in five minutes, and keeps killing for 24 hours. Formulated for use on soft surfaces like fabrics, upholstery, luggage, and curtains.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.