This item is Discontinued.

Microban Disinfectant Sanitizing Spray, Fresh Scent, 12.5 oz Aerosol Spray, PK6 48774

Disinfectant Sanitizing Spray, Fresh Scent, 12.5 oz Aerosol Spray, PK6 (Discontinued)

  • Mfr # 48774
  • Zoro # G404417548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48774
Zoro #
G404417548
UPC #
-
Country of Origin
United States

Details

Fragrance
Fresh
Primary Chemical
Alkyl Dimethyl Benzyl Ammonium Chloride (*50% C14, 40% C12, 10% C16); Didecyl Dimethyl Ammonium Chloride; Octyl Decyl Dimethyl Ammonium Chloride; Dioctyl Dimethyl Ammonium Chloride
Application Method
Disinfectant
Capacity
12.5 oz
Physical Form
Liquid
Standards
EPA Reg. No. 4091-20; EPA List N

Description

Microban 24 Hour Sanitizing Spray is an EPA registered aerosol sanitizer that provides up to 24-hour protection against Staphylococcus aureus and Enterobacter aerogenes bacteria on hard surfaces when used as directed. Featuring a light citrus scent, Microban Professional Sanitizing Spray sanitizes hard surfaces in as little as 10 seconds, killing 99.9% of bacteria in five minutes and protecting against bacteria growth touch after touch for 24 hours. This aerosol sanitizer spray is ideal for cleaning soft surfaces such as backpacks, luggage, curtains, cushions, mattresses and other fabrics. Microban's antimicrobial protection is effective against most common bacteria, mold and mildew that cause stains, odors and product degradation. It also helps fight the spread of germs and cold & flu viruses (Respiratory Syncytial Virus (RSV), Influenza A H1N1, Human Coronavirus).

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.