Refrigerator, 4.5 cu ft, Blk

  • Mfr # 4.5MF1R

  • Zoro # G708563552


product price:  $516.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Mini
Color
Black
Number of Doors
2
Overall Depth
19 1/2 in
Overall Height
44 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4.5MF1R
Zoro #
G708563552
UPC #
067638014977
Country of Origin
Japan

Dimensions

Overall Depth
19 1/2 in
Overall Height
44 5/8 in
Cord Length
6 14/25 ft
Overall Width
18 1/2 in
Manufacturer Warranty Length
7 yr
Refrigerator Interior Height
37 3/8 in
Refrigerator Interior Depth
14 1/2 in
Refrigerator Interior Width
15 1/2 in

Details

Refrigerator Style
Mini
Color
Black
Number of Doors
2
Voltage
115V
Energy Star Compliant
Yes
Door Style
solid
Standards
CSA Listed
Defrost
Automatic
Number of Shelves
1
Includes
Adjustable Screw Legs For Leveling
Total Capacity
4.5 cu ft
Refrigerant Type
R-600a
Door Hinge
Swing
Refrigerator Capacity
3.3 cu ft
Refrigerant Charge
38.83 g
Plug Type
3-Prong
Item
Mini Fridge
Freezer Capacity
1.2 cu ft
Control Type
Mechanical
Includes Ice Dispenser
No
Minimum Refrigerator Temperature
32 Degrees F
Maximum Freezer Temperature
-3.2 Degrees F
Current
7.1 A
Perfomance
Commercial/Residential
Antimicrobial
No
Shelf Material
Glass, Wire
Weight
60 lb
Maximum Refrigerator Temperature
50 Degrees F
Plumbing Required
No
Door Swing
Reversible
Power Source
Electric
Minimum Freezer Temperature
-11 Degrees F
Includes Water Dispenser
No
Includes Ice Maker
No
Frequency
60 Hz
Includes Freezer
Yes

Description

Mini Fridge, Refrigerator Style Mini, Total Capacity 4.5 cu ft, Refrigerator Capacity 3.3 cu ft, Freezer Capacity 1.2 cu ft, Overall Height 44 5/8 in, Overall Width 18 1/2 in, Overall Depth 19 1/2 in, Color Black, Energy Star Compliant Yes, Number of Shelves 1, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Mechanical, Antimicrobial No, Cord Length 6 14/25 ft, Current 7.1 A, Door Hinge Swing, Door Style solid, Door Swing Reversible

Restrictions

View the Energy Guide
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.