Zoro Homepage

64GB DDR4 SDRAM Memory Module

  • Mfr # MTA72ASS8G72LZ-3G2R2R

  • Zoro # G815680913


product price: $1,973.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Rank
Quad-rank
Memory Size
64 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA72ASS8G72LZ-3G2R2R
Zoro #
G815680913
UPC #
649528920447
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
64 GB

Details

Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Rank
Quad-rank
Item
RAM Module
Number of Pins
288-pin
Number of Modules
(1) 64GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.