Shop MICROSOFT
See all product information
Create Account
MST SURFACE LAPTOP 7 5G 13.8IN C5/16/256 WIN11 PLATINUM (INTEL)
- Mfr # EP2-37082
- Zoro # G223563679
product price:Â
$
2,697.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Run Time
20 hr
Screen Resolution
2304 x 1536
Bluetooth
Yes
Processor Type
Core Ultra 5
Screen Size
13.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-37082
- Zoro #
- G223563679
- UPC #
- 196388570645
- Country of Origin
- Viet Nam
- Run Time
- 20 hr
- Screen Resolution
- 2304 x 1536
- Bluetooth
- Yes
- Processor Type
- Core Ultra 5
- Item
- Notebook
- Drive Type
- SSD
- Operating System
- Windows 11
- Wireless LAN
- Yes
- Contrast Ratio
- 1300:1
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.