Shop MICROSOFT
See all product information
Create Account
SURFACE LAPTOP FOR BUSINESS 15IN 8TH ED INTEL CUX7/32/256 PLATINUM 1 L
- Mfr # EP2-51254
- Zoro # G823959933
product price:Â
$
4,631.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
SSD
Bluetooth
Yes
Processor Type
Core Ultra X7
Screen Size
15 in
Operating System
Windows 11 Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-51254
- Zoro #
- G823959933
- UPC #
- -
- Country of Origin
- Viet Nam
- Drive Type
- SSD
- Bluetooth
- Yes
- Processor Type
- Core Ultra X7
- Item
- Notebook
- Operating System
- Windows 11 Pro
- Number of Cells
- 6
- Processor Speed
- 2 GHz
- Processor Core
- Hexadeca-core
- Screen Resolution
- 3270 x 2180
- Wireless LAN
- Yes
Dimensions
- Screen Size
- 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.