Shop MICROSOFT
See all product information
Create Account
SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CU7/32/256 BLACK 1 LIC
- Mfr # EP2-47940
- Zoro # G523959769
product price:Â
$
4,332.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Cells
6
Screen Resolution
2304 x 1536
Operating System
Windows 11 Pro
Screen Size
13.8 in
Contrast Ratio
1300:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-47940
- Zoro #
- G523959769
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Notebook
- Number of Cells
- 6
- Screen Resolution
- 2304 x 1536
- Operating System
- Windows 11 Pro
- Contrast Ratio
- 1300:1
- Wireless LAN
- Yes
- Bluetooth
- Yes
- Run Time
- 23 hr
- Drive Type
- SSD
- Color
- Black
- Processor Core
- Hexadeca-core
- Processor Type
- Core Ultra 7
- Processor Speed
- 2 GHz
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.