Shop MICROSOFT
See all product information
Create Account
SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CU7/64/512 BLACK 1 LIC
- Mfr # EP2-48090
- Zoro # G423960117
product price:Â
$
5,827.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
SSD
Bluetooth
Yes
Contrast Ratio
1300:1
Number of Cells
6
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-48090
- Zoro #
- G423960117
- UPC #
- -
- Country of Origin
- Viet Nam
- Drive Type
- SSD
- Bluetooth
- Yes
- Contrast Ratio
- 1300:1
- Number of Cells
- 6
- Color
- Black
- Processor Type
- Core Ultra 7
- Screen Resolution
- 2304 x 1536
- Processor Speed
- 2 GHz
- Processor Core
- Hexadeca-core
- Operating System
- Windows 11 Pro
- Item
- Notebook
- Wireless LAN
- Yes
- Run Time
- 23 hr
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.