Shop MICROSOFT
See all product information
Create Account
SURFACE PRO FOR BUSINESS 13IN 12TH ED INTEL CU7/64/1TB PLATINUM 1 LICE
- Mfr # EP2-54700
- Zoro # G423959852
product price:Â
$
7,403.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Speed
2 GHz
Bluetooth
Yes
Contrast Ratio
1000000:1
Aspect Ratio
3:2
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-54700
- Zoro #
- G423959852
- UPC #
- -
- Country of Origin
- Viet Nam
- Processor Speed
- 2 GHz
- Bluetooth
- Yes
- Contrast Ratio
- 1000000:1
- Aspect Ratio
- 3:2
- Power Source
- Battery
- Sensor Type
- Magnetometer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.