Shop MICROSOFT
See all product information
Create Account
SURFACE LAPTOP FOR BUSINESS 13IN 1ST ED INTEL CU5/16/256 PLATINUM 1 LI
- Mfr # EP2-68713
- Zoro # G023960166
product price:Â
$
2,293.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contrast Ratio
1000:1
Screen Size
13 in
Processor Core
Octa-core
Wireless LAN
Yes
Bluetooth
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-68713
- Zoro #
- G023960166
- UPC #
- -
- Country of Origin
- Viet Nam
- Contrast Ratio
- 1000:1
- Processor Core
- Octa-core
- Wireless LAN
- Yes
- Bluetooth
- Yes
- Processor Speed
- 2.10 GHz
- Screen Resolution
- 1920 x 1280
- Operating System
- Windows 11 Pro
- Number of Cells
- 4
- Item
- Notebook
- Drive Type
- SSD
- Processor Type
- Core Ultra 5
Dimensions
- Screen Size
- 13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.