Shop ZEBRA
See all product information
Create Account
BarcodeScannerHolster, Blk
- Mfr # SG-TC7X-HLSTR1-02
- Zoro # G616546760
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Material
Soft holster material (fabric/leather-like)
Series
TC70, TC72, TC75, TC77, TC7X
Color
Black
Product Type
Barcode Scanner Holster
Includes
Loop for Optional Stylus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-TC7X-HLSTR1-02
- Zoro #
- G616546760
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Soft holster material (fabric/leather-like)
- Series
- TC70, TC72, TC75, TC77, TC7X
- Color
- Black
- Product Type
- Barcode Scanner Holster
- Includes
- Loop for Optional Stylus
- Compatible Product Type
- Snap-On and Hand Strap
- Item
- Barcode Scanner Holster
- Shell Material
- Soft holster material (fabric/leather-like)
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.