SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CU7/32/256 PLATINUM 1
- Mfr # EP2-47965
- Zoro # G823959841
product price:Â
$
4,332.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Core
Hexadeca-core
Wireless LAN
Yes
Operating System
Windows 11 Pro
Processor Speed
2 GHz
Drive Type
SSD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-47965
- Zoro #
- G823959841
- UPC #
- -
- Country of Origin
- Viet Nam
- Processor Core
- Hexadeca-core
- Wireless LAN
- Yes
- Item
- Notebook
- Operating System
- Windows 11 Pro
- Processor Speed
- 2 GHz
- Drive Type
- SSD
- Screen Resolution
- 2304 x 1536
- Number of Cells
- 6
- Bluetooth
- Yes
- Run Time
- 23 hr
- Processor Type
- Core Ultra 7
- Contrast Ratio
- 1300:1
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.