Shop MIDDLE ATLANTIC
See all product information
Create Account
Utility Drawer, 3 Space
- Mfr # UD3
- Zoro # G6291008
product price:Â
$
264.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
14.5"
Height
5.3"
Width
15.9"
Product Material
Steel
Maximum Weight Capacity
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UD3
- Zoro #
- G6291008
- UPC #
- 656747023002
- Country of Origin
- China
Dimensions
- Depth
- 14.5"
- Height
- 5.3"
- Width
- 15.9"
- Rack Width
- 19"
- Rack Height
- 3U
Details
- Item
- Utility Drawer,3 Space
- Product Material
- Steel
- Maximum Weight Capacity
- 50 lb
- Product Series
- UD
- Base/Bottom Material Gauge
- 20
- Product Name
- UD3 Rack Shelf
- Product Color
- Black
- Product Type
- Rack Shelf
Description
Utility Drawer,3 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.