Panel Blank Vented Flanged, 2 Space
- Mfr # VT2
- Zoro # G6290859
product price:Â
$
34.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
19"
Height
3.5"
Product Name
Vent Panel
Product Material
Steel
Additional Information
Protects equipment, Covers empty rack space, Vented face, Promotes airflow, Langed edges, Airflow, Flanged design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT2
- Zoro #
- G6290859
- UPC #
- 656747023712
- Country of Origin
- United States
Dimensions
- Width
- 19"
- Height
- 3.5"
- Compatible Rack Height
- 2U
Details
- Item
- Panel Blank Vented Flanged,2 Space
- Product Name
- Vent Panel
- Product Material
- Steel
- Additional Information
- Protects equipment, Covers empty rack space, Vented face, Promotes airflow, Langed edges, Airflow, Flanged design
- Product Color
- Black
- Product Type
- Vent Panel
- Product Series
- VT
Description
Panel Blank Vented Flanged,2 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.