Shop MIDDLE ATLANTIC
See all product information
Create Account
Hinged Horizontal Cable Manager, 1 Space
- Mfr # HHCM-1
- Zoro # G6292128
product price:Â
$
88.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
3.50"
Cable Manager Type
Cable Manager
Rack Height
1U
Product Material
Steel
Product Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HHCM-1
- Zoro #
- G6292128
- UPC #
- 656747092947
- Country of Origin
- United States
Dimensions
- Depth
- 3.50"
- Rack Height
- 1U
- Panel Width
- 19"
Details
- Item
- Hinged Horizontal Cable Manager,1 Space
- Cable Manager Type
- Cable Manager
- Product Material
- Steel
- Product Color
- Black
- Product Type
- Cable Organizer
- Product Name
- HHCM-1 Hinged Horizontal Cable Manager
Description
Hinged Horizontal Cable Manager,1 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.