Shop MIDDLE ATLANTIC
See all product information
Create Account
Rackmount Power Basic, 9 Outlet, 15A
- Mfr # PD-915R
- Zoro # G6291647
product price:Â
$
219.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
1.3"
Width
1.6"
Height
18"
Type
Rack Mount Pdu
Circuit Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PD-915R
- Zoro #
- G6291647
- UPC #
- 656747012587
- Country of Origin
- China
Dimensions
- Depth
- 1.3"
- Width
- 1.6"
- Height
- 18"
- Cord Length
- 10 ft
Details
- Item
- Rackmount Power Basic,9 Outlet,15A
- Type
- Rack Mount Pdu
- Circuit Breaker
- Yes
- Input Voltage
- 115 V AC
- Form Factor
- Rack-mountable
- Product Series
- PD
- Maximum Frequency
- 60 Hz
- Package Contents
- PD-815SC 8-Outlets Power Strip, Mounting Hardware
- Plug/Connector Type
- NEMA 5-15P
- Receptacles
- 8 x NEMA 5-15R
- Product Type
- Power Strip
- Product Name
- PD-815SC 8-Outlets Power Strip
Description
Rackmount Power Basic,9 Outlet,15A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.