Shop MIDDLE ATLANTIC
See all product information
Create Account
Rack Rail Kit
- Mfr # DWR-RR24
- Zoro # G6292496
product price:Â
$
120.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Series
DWR
Compatibility
DWR Sectional Wall Mount Rack
Product Type
Mounting Rail Kit
Additional Information
10 - 32 Threaded
Product Name
DWR-RR24 24 Space 42" DWR Rear Rail Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWR-RR24
- Zoro #
- G6292496
- UPC #
- 656747005749
- Country of Origin
- United States
- Item
- Rack Rail Kit
- Product Series
- DWR
- Compatibility
- DWR Sectional Wall Mount Rack
- Product Type
- Mounting Rail Kit
- Additional Information
- 10 - 32 Threaded
- Product Name
- DWR-RR24 24 Space 42" DWR Rear Rail Kit
Description
Rack Rail Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.