Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # FCM-19-1XL
- Zoro # G125074808
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Rack Units
1
Overall Depth
4 3/4 in
Includes Mounting Hardware
No
Orientation
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCM-19-1XL
- Zoro #
- G125074808
- UPC #
- 662875555438
- Country of Origin
- United States
- Item
- Cable Management System
- Color
- Black
- Rack Units
- 1
- Includes Mounting Hardware
- No
- Orientation
- Horizontal
- Compatible with Series
- Q
- Finish
- Powder Coated
- Includes
- (4) Horizontal Distribution Rings
- Number of Sides
- Single Side
- Features
- Eliminates Congestion Around Equipment and Manages Patch Cables, Manufactured Out of Steel, Sturdy and Durable
- Material
- Steel
- For Use With
- Q- Series Rack
- Standards
- RoHS Compliant (2011/65/EU)
Dimensions
- Overall Depth
- 4 3/4 in
- Overall Width
- 20 1/4 in
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 1 3/4 in
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With Q- Series Rack, Includes (4) Horizontal Distribution Rings, Features Eliminates Congestion Around Equipment and Manages Patch Cables, Manufactured Out of Steel, Sturdy and Durable, Material Steel, Rack Units 1, Includes Mounting Hardware No, Orientation Horizontal, Number of Sides Single Side, Compatible with Series Q, Manufacturers Warranty Length 5 yr, Overall Depth 4 3/4 in, Overall Height 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.