Shop MIDDLE ATLANTIC
See all product information
Create Account
Wall Mount Rack 8 Space, 12" D
- Mfr # WM-8-12
- Zoro # G6290807
product price:Â
$
315.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Depth
12 in
Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM-8-12
- Zoro #
- G6290807
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Mount Rack 8 Space,12" D
- Color
- Black
- Material
- Fiberglass
Dimensions
- Depth
- 12 in
Description
Wall Mount Rack 8 Space,12 In. D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.