Wall Rack Sectional Fits 20" D, 16unt
- Mfr # EWR-16-22SD
- Zoro # G6292310
product price:Â
$
1,284.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Rack Units
16U
Overall Depth
GREATER THAN 1' TO 2'
Overall Height
GREATER THAN 2' TO 3'
Mounting Width
19"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWR-16-22SD
- Zoro #
- G6292310
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- GREATER THAN 1' TO 2'
- Overall Height
- GREATER THAN 2' TO 3'
- Mounting Width
- 19"
- Overall Width
- GREATER THAN 1' TO 2'
Details
- Item
- Wall Rack Sectional Fits 20" D,16unt
- Material
- Steel
- Rack Units
- 16U
- Model
- MIXED USE
- Airflow
- Front-To-Rear
- Color
- Black
- Type
- Wall-Mount
- Rail Style
- Tapped
Description
Wall Rack Sectional Fits 20 In. D,16unt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.