Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Range, White, Residential

  • Mfr # MER30S2AWW

  • Zoro # G216267225


product price: $839.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Burners
4
Lower Oven Capacity
6.3 cu ft
Overall Width
29 1/2 in
Manufacturer Warranty Length
2 yr
Cooking Surface Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MER30S2AWW
Zoro #
G216267225
UPC #
840296509975
Country of Origin
Viet Nam

Dimensions

Overall Width
29 1/2 in
Manufacturer Warranty Length
2 yr
Overall Height
46 1/4 in
Overall Depth
49 3/4 in

Details

Number of Burners
4
Lower Oven Capacity
6.3 cu ft
Cooking Surface Material
Glass
Perfomance
Residential
Self Cleaning
No
Power Source
Electric
Color
White
Weight
172 lb
Voltage
120/208V AC
Item
Oven Range
ADA Compliant
Yes
Features
Adjustable Oven Racks, Preset Cooking Options, Steam Cleaning

Description

Electric Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.