GXT67 PRO GMRS Walkie Talkies

  • Mfr # GXT67

  • Zoro # G615584589


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
99
Includes
Single radio Belt clip Desktop charger AC wall adapter 6ft USB-C charging cable Snap-on DC vehicle charger Owner's manual and quick-start guide
Radio Classification
General
Radio Type
Handheld
Channel Scan
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXT67
Zoro #
G615584589
UPC #
046014500761
Country of Origin
Philippines

Dimensions

Width
2 1/2 in
Height
4 7/8 in
Length
1 1/4 in
Overall Width
2 1/2 in
Overall Height
4 7/8 in
Overall Length
1 1/4 in

Details

Item
Handheld Two Way Radio
Number of Channels
99
Includes
Single radio Belt clip Desktop charger AC wall adapter 6ft USB-C charging cable Snap-on DC vehicle charger Owner's manual and quick-start guide
Radio Classification
General
Radio Type
Handheld
Channel Scan
Yes
FCC Narrow Band Compliant
Yes
Battery Type
Li-Ion
License Required
Yes
Navigation Aids
None
Radio Series
GXT PRO
Battery Life
16 hr
Display Type
Alphanumeric
Features
NOAA Weather Alert Radio
Radio Application
Two Way
Band Type
GMRS
VOX (Voice Operated Exchange)
Yes
License Required Channels
GMRS
Number of Radios Included
1
Number of Land Channels
99
Number of Chargers Included
2
Output Power
5 W
Emergency Button
Yes
Repeater Capable
Yes
Radio Transmission
Analog
Inside Area Range
350,000 sq ft
Digital_Total Number of Digital Codes
104
Audio Output
5 W
Bluetooth
No
Types of Chargers Included
Desktop Charger; Snap-On DC Vehicle Charger
Minimum Frequency
462.5625 MHZ, 467.7125 MHz
Product Type
Handheld Two Way Radio
Weight
1 lb

Description

Professional 2-Way FRS Radio

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.