BR10 License-Free Business Radio

  • Mfr # BR10X6

  • Zoro # G215584590


product price:  $308.99
/pk 6, $51.50/ea
Free Shipping & Returns

Key Features

Number of Channels
22
Output Watts
2 Watts
Includes
gang charger
Radio Classification
General
Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR10X6
Zoro #
G215584590
UPC #
046014278615
Country of Origin
China

Dimensions

Length
2 1/8 in
Height
4 in
Width
2 1/2 in
Overall Height
4 in
Overall Width
2 1/2 in
Overall Length
2 1/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
22
Output Watts
2 Watts
Includes
gang charger
Radio Classification
General
Battery Type
Li-Ion
Radio Application
Two Way
Battery Life
18 hr
Navigation Aids
None
Display Type
No Display
Band Type
FRS
License Required
No
Radio Series
Biztalk
Emergency Button
No
Audio Output
2 W
Inside Area Range
250,000 sq ft
Bluetooth
No
Output Power
2 W
Types of Chargers Included
6 Unit Charger
Number of Land Channels
22
Floor Coverage
30
Number of Radios Included
6
Radio Transmission
Analog
Minimum Frequency
462.5625 MHZ, 467.7125 MHz
Repeater Capable
No
Product Type
Handheld Two Way Radio
Weight
0.6 lb

Description

Professional 2-Way FRS Radio, Package Quantity 6

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.