Shop MIDLAND INDUSTRIES

10351 0.37 x 0.37 in. Male Flare x Male Run Tee

  • Mfr # 10351
  • Zoro # G103882357

product price: 
$
47.65
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Size (In.)
3/8 in x 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10351
Zoro #
G103882357
UPC #
787907632731
Country of Origin
China

Dimensions

Size (In.)
3/8 in x 3/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass

Description

Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Male Flare x Male Run Tee
  • High quality material that lasts longer
Specifications
  • Size A: 1
  • Size B: 1
  • Size C: 1
  • Body Size: 0.47
  • Size: 3/8" x 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.