ADAPTER 1/4IN FPT 5/32IN TUBE OD 1/4-18

  • Mfr # 665304C

  • Zoro # G821701275


product price:  $23.25
/ea

Key Features

Basic Fitting Material
Composite
Standards
DOT FMVSS 49 CFR 571.106|SAE J2494-3
Temp. Range
-40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
665304C
Zoro #
G821701275
UPC #
-
Country of Origin
United States

Details

Item
Adapter
Basic Fitting Material
Composite
Standards
DOT FMVSS 49 CFR 571.106|SAE J2494-3
Temp. Range
-40 to 140°F

Description

MIDLAND INDUSTRIES 665304C Adapter, 1/4 in FPT x 5/32 in Tube OD, Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.