Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 1/4IN TUBE OD 1/4IN MNPTF BRS

  • Mfr # 20272

  • Zoro # G521700363


product price: $5.85
/ea

Key Features

Compression Thread Size
3/8-24
Temp. Range
-40 to 150 deg F
Fitting Connection Type
Tube OD|MNPTF
Material
Brass
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20272
Zoro #
G521700363
UPC #
-
Country of Origin
Multiple

Dimensions

Compression Thread Size
3/8-24
Length
1.2 in

Details

Temp. Range
-40 to 150 deg F
Fitting Connection Type
Tube OD|MNPTF
Item
Clamps
Material
Brass
Max. Pressure
150 psi
Material of Construction
Forged

Description

MIDLAND INDUSTRIES Poly-Flo 20272 Adapter, 1/4 in Tube OD x 1/4 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.