Zoro Homepage

ADAPTER 1IN BARBED 1IN MPT STL GALV

  • Mfr # 973908

  • Zoro # G121701166


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Basic Fitting Material
Steel
Fitting Connection Type
Barbed|MPT
Finish
Galvanized
Max. Pressure
150 psi
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973908
Zoro #
G121701166
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3.5 in

Details

Basic Fitting Material
Steel
Fitting Connection Type
Barbed|MPT
Finish
Galvanized
Item
Adapter
Max. Pressure
150 psi

Description

MIDLAND INDUSTRIES 973908 Adapter, 1 in Barbed x 1 in MPT, Steel, Galvanized

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.