Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 3/4IN FPT 3/4IN PP 125PSI

  • Mfr # 28694P

  • Zoro # G821700070


product price: $19.85
/ea

Key Features

Connection Type
FPT
Length
2.45 in
Height (In.)
2.15 in
Connection Size
3/4 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28694P
Zoro #
G821700070
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2.45 in
Height (In.)
2.15 in
Connection Size
3/4 in

Details

Connection Type
FPT
Item
Adapter
Max. Pressure
125 psi
Basic Pipe Fitting Material
Polypropylene
Fitting Material
Polypropylene

Description

MIDLAND INDUSTRIES 28694P Adapter with Santoprene Gasket, 3/4 in FPT x 3/4 in, Polypropylene

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.