
ADAPTER STR 1/2IN PUSH-IN 3/8IN MIP NP
Mfr # 20061C
Zoro # G021699822
product price: $7.69
/eaKey Features
Max. Pressure
0 to 150 psi
Temp. Range
0 to 160 deg F
Fitting Connection Type
Push-Fit|MIP
Thread Size
3/8-18
Basic Fitting Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20061C
Zoro #
G021699822
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8-18
Length
0.75 in
Details
Max. Pressure
0 to 150 psi
Temp. Range
0 to 160 deg F
Fitting Connection Type
Push-Fit|MIP
Basic Fitting Material
Composite
Item
Adapter
Description
MIDLAND INDUSTRIES 20061C Straight Adapter, 1/2 in Push-In x 3/8 in MIP, Composite, Nickel-Plated
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.