ADAPTER SWVL 1/2IN MPT 1/2IN FNPSM STL

  • Mfr # 140488

  • Zoro # G121699289


product price: $6.15
/ea

Key Features

Overall Pipe Length
1 in
Connection Type
Male NPTF|Female NPSM Swivel
Max. Pressure
3000 psi
Pipe Fitting Material
Steel
Thread Size
1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140488
Zoro #
G121699289
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1 in
Thread Size
1/2-14

Details

Item
Adapter
Connection Type
Male NPTF|Female NPSM Swivel
Max. Pressure
3000 psi
Pipe Fitting Material
Steel
Standards
SAE 140130

Description

MIDLAND INDUSTRIES 140488 Swivel Adapter, 1/2-in Male NPTF x 1/2-in Female NPSM Swivel, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.