
ADAPTER SWVL 1/4IN HOSE 1/4IN MALE BSPT
Mfr # 32200
Zoro # G121698404
product price: $6.29
/eaKey Features
Max. Working Pressure (PSI)
150 psi
Operating Temp. (F)
-40 to 160 deg F
Fitting Connection Type
Hose|Male BSP
Hex Size
0.56 in
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32200
Zoro #
G121698404
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.56 in
Length
0.5 in
Pipe Size - Pipe Fitting
1/4 in
Details
Max. Working Pressure (PSI)
150 psi
Operating Temp. (F)
-40 to 160 deg F
Fitting Connection Type
Hose|Male BSP
Item
Adapter
Basic Fitting Material
Brass
Description
MIDLAND INDUSTRIES 32200 Swivel Adapter, 1/4 in Hose x 1/4 in Male BSPT, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.