
ADAPTER SWVL 3/8IN MORB 3/8IN FJIC STL
Mfr # 6402O66
Zoro # G921697898
product price:Â $5.65
/eaKey Features
Fitting Material
Steel
Thread Size
9/16-18
Max. Pressure
3600 psi
End 2 Connection Type
Female JIC Swivel
End 1 Connection Type
Male O-Ring Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6402O66
Zoro #
G921697898
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
9/16-18
Length
1.5 in
Details
Fitting Material
Steel
Max. Pressure
3600 psi
End 2 Connection Type
Female JIC Swivel
End 1 Connection Type
Male O-Ring Boss
Item
Adapter
Standards
SAE J1926/3, SAE J514
Description
MIDLAND INDUSTRIES 6402O66 Swivel Adapter, 3/8-in Male O-Ring Boss x 3/8-in Female JIC Swivel, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.