ARO 210 Interchange Male Coupler, 1/4-in Body, 1/4-in Male NPT, Brass

  • Mfr # 28593

  • Zoro # G921699694


product price:  $21.55
/ea

Key Features

Connection Type
Coupler | MNPT
Thread Size
1/4-18
Material
Brass
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28593
Zoro #
G921699694
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Overall Length
2 in

Details

Connection Type
Coupler | MNPT
Material
Brass
Item
Coupling

Description

28593 ARO 210 Interchange Male Coupler, 1/4-in Body, 1/4-in Male NPT, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.