
Automotive Interchange Plug, 1/4 in MIP, Brass
Mfr # 28510B
Zoro # G921699885
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Overall Length
0.55 in
Material
Brass
Connection Type
MIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28510B
Zoro #
G921699885
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.55 in
Details
Material
Brass
Item
Plug
Connection Type
MIP
Description
28510B Automotive Interchange Plug, 1/4 in MIP, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.