Shop MIDLAND INDUSTRIES
See all product information
Create Account
Industrial Interchange Male Coupler, 3/8-in Body, 3/8-in Male NPT, Steel
- Mfr # 98824
- Zoro # G021699914
product price:Â
$
23.59
/ea
Key Features
Material
Steel
Connection Type
Coupler | MNPT
Finish/Coating
Green-blue zinc plating
Thread Size
3/8-18
Overall Length
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98824
- Zoro #
- G021699914
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Coupling
- Material
- Steel
- Connection Type
- Coupler | MNPT
- Finish/Coating
- Green-blue zinc plating
Description
The MIDLAND INDUSTRIES - 98824 is a coupling intended to serve as a coupling/mating component in a quick-connect fitting system. It connects compatible hose/equipment ends for fluid/air transfer when properly installed. The coupling is made with steel construction with green-blue zinc plating. The coupling has an overall length of 2.4 inches and features a 3/8"-18 MNPT connection type thread for linking hoses or equipment.
Key Features:
- Connection Type: Coupler | MNPT (3/8"-18 thread size)
- Material: Steel
- Finish/Coating: Green-blue zinc plating
- Overall Length: 2.4 inches
- Item Type: Coupling for quick-connect systems intended for tool-free connection and disconnection with compatible quick-connect components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.