BREAKER VAC VANDAL-PRF 3/4IN MGHT X FGHT

  • Mfr # 947055

  • Zoro # G721699290


product price:  $22.59
/ea

Key Features

Body Material
Rough Brass
Connection Type
MGHT x FGHT
Length (In.)
1.3 in
Height
1.3 in
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
947055
Zoro #
G721699290
UPC #
-
Country of Origin
Multiple

Dimensions

Length (In.)
1.3 in
Height
1.3 in
Width
1.25 in

Details

Body Material
Rough Brass
Connection Type
MGHT x FGHT
Item
Valves
Standards
Certified under ASSE Std. 1011, CSA Certified, UPC Approved

Description

MIDLAND INDUSTRIES 947055 Vandal-Proof Vacuum Breaker, 3/4 in Nominal, MGHT x FGHT, Rough Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.