Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUSHING HEX 1-1/4IN MPT 1IN FPT 125

  • Mfr # 44518LF

  • Zoro # G421698654


product price: $22.69
/ea

Key Features

Pipe Fitting Material
Bronze
Fitting Connection Type
MPT|FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44518LF
Zoro #
G421698654
UPC #
-
Country of Origin
Multiple

Details

Pipe Fitting Material
Bronze
Fitting Connection Type
MPT|FPT
Item
Bushing

Description

MIDLAND INDUSTRIES 44518LF Hex Bushing, 1-1/4 in MPT x 1 in FPT, Bronze

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.