Zoro Homepage

BUSHING HEX 1/2IN MPT 3/8IN FPT SST

  • Mfr # 63505

  • Zoro # G821700803


product price: $10.79
/ea

Key Features

Thread Size
1/2-14 x 3/8-18
Connection Type
MPT|FPT
Overall Pipe Length
0.9 in
Pipe Fitting Material
Stainless Steel
Pipe Fitting Schedule/Class
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63505
Zoro #
G821700803
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-14 x 3/8-18
Overall Pipe Length
0.9 in

Details

Connection Type
MPT|FPT
Pipe Fitting Material
Stainless Steel
Item
Bushing
Pipe Fitting Schedule/Class
150 lb
Standards
ASTM A351
Max. Pressure
300 psi

Description

MIDLAND INDUSTRIES 63505 Hex Bushing, 1/2 in MPT x 3/8 in FPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.