Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUSHING HEX RDCR 4IN MPT 3IN FPT IRON

  • Mfr # 64543

  • Zoro # G021698306


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Max. Pressure
150 psi
Temp. Range
-20 to 350 deg F
Dia./Thread Size
4-8
Basic Pipe Fitting Material
Iron
Fitting Connection Type
MPT|FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64543
Zoro #
G021698306
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
4-8
Width
4.65 in
Overall Pipe Length
4.7 in
Hex Size
4.96 in

Details

Max. Pressure
150 psi
Temp. Range
-20 to 350 deg F
Basic Pipe Fitting Material
Iron
Fitting Connection Type
MPT|FPT
Item
Bushing
Standards
ASTM A197

Description

MIDLAND INDUSTRIES 64543 Reducer Hex Bushing, 4 in MPT x 3 in FPT, Iron, Galvanized

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.