
BUSHING RDCR HEX 1IN MPT 3/4IN FPT STL
Mfr # 54061612
Zoro # G721698651
product price: $10.65
/eaKey Features
Connection Type
Male NPTF|Female NPTF
Max. Pressure
2000 psi
Standards
SAEF1 140140
Overall Pipe Length
1.45 in
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54061612
Zoro #
G721698651
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
1.45 in
Details
Connection Type
Male NPTF|Female NPTF
Item
Bushing
Max. Pressure
2000 psi
Standards
SAEF1 140140
Pipe Fitting Material
Steel
Description
MIDLAND INDUSTRIES 54061612 Hex Pipe Reducer Bushing, 1-in Male NPTF x 3/4-in Female NPTF, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.