
CAP 1IN FPT BRZ 1-11-1/2 125LB 1.03 IN L
Mfr # 44475LF
Zoro # G721699344
product price:Â $13.55
/eaKey Features
Pipe Fitting Material
Bronze
Fitting Connection Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44475LF
Zoro #
G721699344
UPC #
-
Country of Origin
Multiple
Details
Pipe Fitting Material
Bronze
Fitting Connection Type
FPT
Item
Cap
Description
MIDLAND INDUSTRIES 44475LF Cap, 1 in FPT, Bronze
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.