
CHECK BALL 90 DEG 90DEG 1/4-28 3/8IN STL
Mfr # 36150
Zoro # G721698293
product price: $1.15
/eaKey Features
Thread Size
1/4"-28
Fitting Head Angle
90 deg
Thread Type
NPTF Tapered
Overall Length
0.7 in
Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36150
Zoro #
G721698293
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-28
Overall Length
0.7 in
Details
Fitting Head Angle
90 deg
Thread Type
NPTF Tapered
Fitting Material
Steel
Max. Pressure
8000 psi
Item
Grease Fittings
Description
MIDLAND INDUSTRIES 36150 90 deg Ball Check, 90 deg, 1/4-28 Thread, NPTF Tapered Thread, 3/8 in Hex, Steel, 3/4 in OAL
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.