Zoro Homepage

CLAMP BAND 3/4IN GALVS VINYL CTD

  • Mfr # 95510

  • Zoro # G221700571


product price: $0.52
/ea

Key Features

Overall Length
1.15 in
Overall Height
0.5 in
Material
Galvanized Steel
Finish
Vinyl Coated
Nominal Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95510
Zoro #
G221700571
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.15 in
Overall Height
0.5 in
Nominal Size
3/4 in
Overall Width
0.95 in

Details

Item
Clamps
Material
Galvanized Steel
Finish
Vinyl Coated

Description

MIDLAND INDUSTRIES 95510 Band Clamp, 3/4 in Nominal, Galvanized Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.