
CONNECTOR AHR LONG 1/4IN FIP 1/4IN FIP
Mfr # 28302
Zoro # G721699085
product price:Â $11.59
/eaKey Features
Temp. Range (F)
-65 to 250 deg F
Fitting Length
1.2 in
Pipe Fitting Material
Brass
Thread Size
3/4-16 UNS
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28302
Zoro #
G721699085
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
1.2 in
Thread Size
3/4-16 UNS
Width
1.15 in
Pipe Size - Pipe Fitting
1/4 in
Details
Temp. Range (F)
-65 to 250 deg F
Item
Connector
Pipe Fitting Material
Brass
Body Material
Brass
Max. Pressure
1200 psi
Description
MIDLAND INDUSTRIES 28302 Long Anchor Connector, 1/4 in FIP x 1/4 in FIP, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.