CONNECTOR AHR LONG 1/4IN FIP 1/4IN FIP

  • Mfr # 28315

  • Zoro # G621699482


product price:  $15.59
/ea

Key Features

Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Fitting Length
1.5 in
Body Material
Brass
Width
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28315
Zoro #
G621699482
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.5 in
Width
1.15 in
Thread Size
3/4-16 UNS
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Body Material
Brass
Max. Pressure
1200 psi
Item
Connector

Description

MIDLAND INDUSTRIES 28315 Long Anchor Connector, 1/4 in FIP x 1/4 in FIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.