
CONNECTOR MALE 1/2IN PTC 1/2IN MPT BRS
Mfr # 680808
Zoro # G121698732
product price: $9.79
/eaKey Features
Hex Size
7/8 in
Max. Pressure
150 psi
Thread Size
1/2-14
Fitting Connection Type
Push-to-Connect|MNPTF
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680808
Zoro #
G121698732
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
7/8 in
Thread Size
1/2-14
Length
0.8 in
Details
Max. Pressure
150 psi
Fitting Connection Type
Push-to-Connect|MNPTF
Basic Fitting Material
Brass
Temp. Range
-40 to 200 deg F
Item
Connector
Standards
DOT FMVSS 571.106, SAE J1131
Description
MIDLAND INDUSTRIES 680808 D.O.T. Male Connector, 1/2-in Push-to-Connect x 1/2-in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.