Zoro Homepage

CONNECTOR MALE 1/4IN PTC 1/8IN MPT COMP

  • Mfr # 680402C

  • Zoro # G921698840


original price: $4.19
9% off
new price: $3.79
/ea

Key Features

Max. Pressure
145 psi
Fitting Connection Type
Push-to-Connect|MNPTF
Basic Fitting Material
Composite
Length
0.45 in
Thread Size
1/8-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680402C
Zoro #
G921698840
UPC #
-
Country of Origin
United States

Dimensions

Length
0.45 in
Thread Size
1/8-27

Details

Max. Pressure
145 psi
Fitting Connection Type
Push-to-Connect|MNPTF
Basic Fitting Material
Composite
Standards
DOT FMVSS 49 CFR 571.106, SAE J2494-3
Item
Connector
Temp. Range
-40 to 140 deg F

Description

MIDLAND INDUSTRIES 680402C D.O.T. Male Connector, 1/4-in Push-to-Connect x 1/8-in Male NPTF, Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.