Zoro Homepage

CONNECTOR SWVL 5/16IN 3/8IN BRS 5/8-18

  • Mfr # 30283

  • Zoro # G921700529


product price: $10.39
/ea

Key Features

Max. Pressure
150 psi
Hex Size
0.62 in
Thread Size
5/8-18
Basic Fitting Material
Brass
Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30283
Zoro #
G921700529
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.62 in
Thread Size
5/8-18
Length
1.6 in

Details

Max. Pressure
150 psi
Basic Fitting Material
Brass
Item
Connector
Fitting Connection Type
Barbed|Male Inverted Flared
Application
For low pressure air, fuel, lube, and oil lines

Description

MIDLAND INDUSTRIES 30283 Swivel Connector, 5/16 in Push-On Hose Barbed x 3/8 in Male Inverted Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.