
CONNECTOR WYE 3/4 FGH 3/4 MGH 3/4MGH BRS
Mfr # 30140
Zoro # G321697849
product price:Â $16.29
/eaKey Features
Thread Size 1
3/4 - 11.5
Thread Size 2
3/4 - 11.5
Operating Temp. Range
35 to 100 deg F
Thread Size
3/4-11-1/2
Connection Size 1
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30140
Zoro #
G321697849
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size 1
3/4 - 11.5
Thread Size 2
3/4 - 11.5
Thread Size
3/4-11-1/2
Connection Size 1
3/4 in
Connection Size 3
3/4 in
Connection Size 2
3/4 in
Height
1.2 in
Width
2.5 in
Length
1.95 in
Details
Operating Temp. Range
35 to 100 deg F
For Use With
Garden Hose
Fitting Connection Type
FGHT|MGHT|MGHT
Item
Wye
Material
Brass
Includes
Washer
Description
MIDLAND INDUSTRIES 30140 Wye Connector, 3/4-in Female Garden Hose x 3/4-in Male Garden Hose x 3/4-in Male Garden Hose, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.