
COUPLER THRU STR DISC QUICK 3/8IN FPT
Mfr # 86036
Zoro # G421697756
product price: $18.55
/eaKey Features
Max. Flow Rate
10.5 gpm
Connection Type
FPT
Overall Length
1.1 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86036
Zoro #
G421697756
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1.1 in
Details
Max. Flow Rate
10.5 gpm
Item
Pressure Washer Fittings
Connection Type
FPT
Material
Brass
Description
MIDLAND INDUSTRIES 86036 Quick Disconnect Straight Through Coupler, 3/8 in, FPT
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.